GMC8819 Suit Hanger with Lock Bar Light Walnut - 50 Pieces-Case.

  • Mfr # GMC8819
  • Zoro # G804154821
product price: 
$
147.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GMC8819
Zoro #
G804154821
UPC #
741291088192
Country of Origin
United States

Description

Proman Products was founded in 2002. Their mission is to promote their own high end product, manufactured in their own factories overseas. The design team work tirelessly to surpass your expectation, and to deliver the final product - a high quality and beautifull accesory
  • Gemini-concave suit hanger with lock bar
  • Size: 44.5 cm x 1.2 cm.
  • Color: Light Walnut.
  • Chrome Hardware.
  • 100 Pieces/Case.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews