This item is Discontinued.

This item is Discontinued.
PromanProducts JB16698 Bellissimo Palermo Cosmetic Organizer (Discontinued)
Mfr #
JB16698
Zoro #
G503863499
UPC # 741291166982
Country of Origin United States
Category Cosmetics & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JB16698
- Zoro #
- G503863499
- UPC #
- 741291166982
- Country of Origin
- United States
Description
Features
- Removable clear top compartment for cosmetic.
- Felt lined bottom drawer.
- Space saver and easy to clean.
- Medium oak finish.
- Height - 6.5 in.
- Width - 10 in.
- Depth - 6.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.