ST17050 Horizon Entryway Bench - Black

  • Mfr # ST17050
  • Zoro # G104022509
product price: 
$
149.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ST17050
Zoro #
G104022509
UPC #
741291170507
Country of Origin
United States

Description

Neat, simple, elegant, cute, stylish, light, and sturdy are the characters of this horizon entryway bench. it is constructed with powder coating on sandblast metal in black color. features with four flat metal tubes on top as a bench and a curve wire to form a horizontal frame for boots and shoes. this frame can hold the boot shaft straight up to maintain the style of the boot. besides, it can be a layer of the shoe rack to hold shoes on the top. the bench can stand for the weight of a normal grown adult which also helps you save space and organize boots and shoes. by and large, it is also a piece of a decor at the hallway by door.

Features
  • Built with light and sturdy flat metal tubes which can hold a normal adult sitting on it
  • The bench is so light to be moved around, save space, and can be a decor by the entrance, at home or small office
Specifications
  • Color: Black
  • Weight: 9.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews