TRV8836 Taurus Wide Shoulder Coat Hanger Mahogany - 12 hangers

  • Mfr # TRV8836
  • Zoro # G204049338
product price: 
$
113.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TRV8836
Zoro #
G204049338
UPC #
741291088369
Country of Origin
United States

Description

Proman Products was founded in 2002. Their mission is to promote their own high end product, manufactured in their own factories overseas. The design team work tirelessly to surpass your expectation, and to deliver the final product - a high quality and beautifull accesory
  • Thickness: 2".
  • Taurus contour coat hanger.
  • Mahogany finish with black matte hardware.
  • Size: 17-1/2" long and 2" thick at the widest point on shoulder.
  • 12 Hangers.
  • Color: Mahogany.
  • Case Size: 16" x 9" x 15".
  • Sold by case of 12.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.