VL16220 Kyoto Wardrobe Valet in Mahogany

  • Mfr # VL16220
  • Zoro # G004022470
product price: 
$
138.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VL16220
Zoro #
G004022470
UPC #
741291162205
Country of Origin
United States

Description

Proman Products was founded in 2002. Their mission is to promote their own high end product, manufactured in their own factories overseas. The design team work tirelessly to surpass your expectation, and to deliver the final product - a high quality and beautifull accesory

The Kyoto Wardrobe Valet in Mahogany with brass hardware combines modern elegance and function into one beautiful piece of furniture. This classic valet keeps all of your essentials organized and your clothing wrinkle free. It is sure to be a timeless staple in any home or office.
Solid wood construction and finely crafted features make this a piece of furniture you'll be proud to showcase for years to come, A uniquely designed based and the warm Mahogany color add a simple touch of distinction.
Hardware combines modern elegance and function into one beautiful piece of furniture. This classic valet keeps all of your essentials organized and your clothing wrinkle free. It is sure to be a timeless staple in any home or office.
Solid wood construction and finely crafted features make this a piece of furniture you'll be proud to showcase for years to come. A uniquely designed base and the warm Mahogany color add a simple touch of distinction.

  • Size: 17" x 12.5" x 45".
  • Weight: 11 lbs.
  • Color: Mahogany.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews