Shop All Projector Mounts & Brackets
Promounts
Ceiling Projector Mount Up to 44 lbs
Mfr # UPR-PRO150
Zoro # G409769840
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 7.8 in
- Overall Length 7.4 in
- Overall Depth 7.5 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promounts
- MFR # UPR-PRO150
- Zoro # G409769840
- UPC # 856476001061
- Country of Origin China
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 7.8 in |
Overall Length | 7.4 in |
Overall Depth | 7.5 in |
Details
Material | Steel |
Item | Projector Mount |
Color | Black |
Includes | Mount, Hardware, Instruction Manual |
Weight | 2 lb |
Swivel Range | 360° |
Weight Capacity | 44 lb |
Tilt Range | 20° to -20° |
Description
Safely mount your projector to the ceiling or wall with the ProMounts Universal Ceiling Projector Mount, with solid metal construction and ultra-slim design. Low Profile Metal Projector Mount The ProMounts projector ceiling mount uses a solid metal construction and high quality hardware to reliably support projectors up to 44 lbs. The ultra-slim, matte black design is sleek, modern, and ensures there are no distractions to your family movie night, business presentation, or classroom lesson. Full Range of Adjustment This projector mount allows a full range of motion to ensure you get a perfect display. The 360 Deg swivel mount with ±20 Deg tilt range makes adjusting for different viewing and mounting areas easy. Your projector is held 7.5 inches from the ceiling with a pivot plate adjustable up to 90 Deg, so you can safely mount your projector on sloped ceilings and walls. Built-in cable management ensures cords stay organized and do not get tangled while you adjust the projector. Easy to Install Universal Projector Mount Assembly and installation are quick and easy right out of the box. The included instruction manual guides you through the entire process with clear, easy-to-follow images. Mount your projector to your ceiling in just three easy steps, with all hardware included. The universal design of the projector mount eliminates the guesswork, and securely attaches to nearly any projector.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Alarm System Battery Back Up Vista 20P ADT (ML5-12264)
- INNOVERA Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Blue (IVR50447)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 BATTERY REPLACEMENT for POWER-SONIC PS-12120 F2 - 2PK (MAX3435097)
- HPE ARUBA AP-270-MNT-H1 Aruba 270 Series, JW054A (JW054A)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- Promounts Projector Mounts & Brackets