This item is Discontinued.

This item is Discontinued.
PRONET PN017 Step Side Style Tailgate Net; Black (Discontinued)
Mfr #
P10-PN017
Zoro #
G403785983
Country of Origin China
Category Running Boards, Nerf Bars & Steps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P10-PN017
- Zoro #
- G403785983
- UPC #
- -
- Country of Origin
- China
Description
Pro Net invented the single piece tailgate net and is the recognized leader in quality, fit and finish!. Every Pro Net features the patented high performance, even tensioning design that requires only four mounting holes to produce a perfectly flat, sag free installation. For good looks and increased air flow through the truck bed, Pro Net provides a selection of styles and colors to complement any pickup
Features- Only Requires Four Holes.
- Improved Gas Mileage.
- Single Piece Net.
- Even Tensioning Design.
- Steel Mounting Hardware.
- Sag Free Installation.
- Type - Standard.
- Color - Black.
- Material - Nylon.
- Width - 55-1/2 in.
- Height - 17 in.
- Installation Type - Bolt-On.
- Fits For Various makes and models.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.