This item is Discontinued.

Propac 12 Person Eoc Cart Kit K5512-WIRE

This item is Discontinued.

Propac

12 Person Eoc Cart Kit (Discontinued)

Mfr # K5512-WIRE
Zoro # G908657631
Country of Origin United States
Category Cots
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K5512-WIRE
Zoro #
G908657631
UPC #
-
Country of Origin
United States

Description

12-Person Shelter Cart Kit contains supplies to support emergency personnel on duty.The ProPac 12-person shelter cart kit reduces labor needed and simplifies storage of supplies. Store, transport and dispense comfort and survival items for 12 persons efficiently. This rolling cart design is ideal to store in emergency trailer or supply room.Shelter in Place: Ideal for Emergency Operations CenterEasy to stow on trailer: roll on, roll offReduces labor and timeOpen Access Steel Wire Cage ContainerStorage Container Only Measures: 72 in. H x 28.5 in. W x 46 in. DPLEASE NOTE for clearance: Full Height from floor to top of cage: 79.5 in. HErgonomic design features full height door and shelf for easy access to supplies.Durable steel frame cageAccepts padlock for added securityCaster wheels roll on rubber treads that won't mar floors.Removable vinyl cover is included.ProPac 12-Person Shelter Cart Kit ContentsArmy style cots, 12: Model may vary from item shown. Polar Fleece Blankets, 25Inflatable Cot Pillows, 50Meals Ready to Eat MRE Sure Pak II, 48Food/Energy Bars, 400 kCal each, 144Collapsible Water Jugs w/spigot, 20Drinking Water Packets, 4 oz each, 96Luggable Loo portable toilet, 5 gal. capacity, 1First Aid Kit, 1Emergency Weather Alert Radio-crank power, 1Wide Area Lanterns hold 6 D-cells each, 2LED Flashlights hold 2 D-cells each, 12D-Cell Batteries, 144Lightsticks, individually wrapped, 101

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.