This item is Discontinued.

This item is Discontinued.
25 PERSON SHELTER KIT WIRE CART (Discontinued)
Mfr #
K5500-W
Zoro #
G004417962
Country of Origin United States
Category Emergency Response Casualty Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K5500-W
- Zoro #
- G004417962
- UPC #
- -
- Country of Origin
- United States
- Weight
- 550
Dimensions
- Length
- 59
- Height
- 28
- Width
- 48
Description
The ProPac 25-Person Shelter Cart Kit makes it easy to store, transport and dispense shelter supplies for up to 25 persons.
Heavy duty ProPac 25-Person Shelter Cart Kit efficiently stores shelter supplies. Stay prepared with supplies in one place, ready for immediate access. ProPac shelter cart kits are ideal for storage inside emergency response trailer.
Select from two container designs:
1. Solid Wall Container
Storage Container Only Measures: 59′′H x 48′′W x 28′′D
PLEASE NOTE for clearance: Full Height from floor to top of hasp: 70′′H
Two panel security door includes metal hasp to accept padlock, opens wide for easy access
Cart is lightweight yet very sturdy and scuff resistant, thanks to roto-molded wall construction reinforced with steel carriage.
Large swivel caster wheels roll easy, rubber treads won’t mar floors
2. Open Access Steel Wire Cage Container
Storage Container Only Measures: 72′′H x 28.5′′W x 46′′D
PLEASE NOTE for clearance: Full Height from floor to top of cage: 79.5′′H
Ergonomic design features full height door and shelf for easy access to supplies.
Durable steel frame cage
Accepts padlock for added security
Caster wheels roll on rubber treads that won’t mar floors.
Removable vinyl cover is included.
25-Person Shelter Cart Kit Features
Save time, space and labor
Ideal for Emergency Operations Center
Roll easily on casters with non-marring rubber treads
Easy to stow on trailer: roll on, roll off
25-Person Shelter Cart Kit Contents
25-Cots: Cot Model may vary from item shown. Please call for availability.
25-Polar Fleece Blankets
1 Case(50)-Inflatable Cot Pillows
1-First Aid Kit, 299 piece, Soft-Sided
1-Emergency Weather Alert Radio
30-Grab & Go Hygiene Tube Kits
2-Wide Area Lanterns
72-D-Cell Batteries (8 per Lantern)
3-Ply Surgical Mask
Hand Sanitizer
Sanitizer wipes
Face Shield
Heavy duty ProPac 25-Person Shelter Cart Kit efficiently stores shelter supplies. Stay prepared with supplies in one place, ready for immediate access. ProPac shelter cart kits are ideal for storage inside emergency response trailer.
Select from two container designs:
1. Solid Wall Container
Storage Container Only Measures: 59′′H x 48′′W x 28′′D
PLEASE NOTE for clearance: Full Height from floor to top of hasp: 70′′H
Two panel security door includes metal hasp to accept padlock, opens wide for easy access
Cart is lightweight yet very sturdy and scuff resistant, thanks to roto-molded wall construction reinforced with steel carriage.
Large swivel caster wheels roll easy, rubber treads won’t mar floors
2. Open Access Steel Wire Cage Container
Storage Container Only Measures: 72′′H x 28.5′′W x 46′′D
PLEASE NOTE for clearance: Full Height from floor to top of cage: 79.5′′H
Ergonomic design features full height door and shelf for easy access to supplies.
Durable steel frame cage
Accepts padlock for added security
Caster wheels roll on rubber treads that won’t mar floors.
Removable vinyl cover is included.
25-Person Shelter Cart Kit Features
Save time, space and labor
Ideal for Emergency Operations Center
Roll easily on casters with non-marring rubber treads
Easy to stow on trailer: roll on, roll off
25-Person Shelter Cart Kit Contents
25-Cots: Cot Model may vary from item shown. Please call for availability.
25-Polar Fleece Blankets
1 Case(50)-Inflatable Cot Pillows
1-First Aid Kit, 299 piece, Soft-Sided
1-Emergency Weather Alert Radio
30-Grab & Go Hygiene Tube Kits
2-Wide Area Lanterns
72-D-Cell Batteries (8 per Lantern)
3-Ply Surgical Mask
Hand Sanitizer
Sanitizer wipes
Face Shield
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.