This item is Discontinued.

This item is Discontinued.
CERT INSTRUCTOR/PARTICIPANT FLASH DRIVE (Discontinued)
Mfr #
E1110G-FD
Zoro #
G604417294
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1110G-FD
- Zoro #
- G604417294
- UPC #
- -
- Country of Origin
- United States
Details
- Weight
- 0.02
Description
CERT Instructor Guide on Flash Drive includes PowerPoint Presentation plus Instructor and Participant Manuals saved Adobe Acrobat PDF files.
Here's a handy new way to take your instructor guide and basic training manual to class or into the field with your notebook computer. Includes complete text as found in the printed CERT Basic Training Instructor Guide and Participant Manual.
Instructor's Guide is companion to the CERT Participant Manual
A great "study aid" companion to our printed manual
Stored as a PDF document on USB flash drive featuring durable steel frame and hard rubber body
Developed by the Emergency Management Institute, in cooperation with City of Los Angeles Fire Dept.
Comprehensive training reference covers all hazards
Complete, unabridged 638 page text and color diagrams
Saved and stored as easy-to-navigate PDF document
CERT Participant Manual Features:
A great "study aid" companion to our printed manual
Complete, unabridged 422 page text and color diagram
Stored as a PDF document on 256MB USB flash drive featuring durable steel frame and hard rubber body
Developed and implemented by the City of Los Angeles Fire Department (LAFD) and expanded by the Federal Emergency Management Agency (FEMA)
Comprehensive training manual expanded to cover all hazards
Now 422 pages, with easy-to-follow diagrams and charts
Saved and stored as easy-to-navigate PDF document
Here's a handy new way to take your instructor guide and basic training manual to class or into the field with your notebook computer. Includes complete text as found in the printed CERT Basic Training Instructor Guide and Participant Manual.
Instructor's Guide is companion to the CERT Participant Manual
A great "study aid" companion to our printed manual
Stored as a PDF document on USB flash drive featuring durable steel frame and hard rubber body
Developed by the Emergency Management Institute, in cooperation with City of Los Angeles Fire Dept.
Comprehensive training reference covers all hazards
Complete, unabridged 638 page text and color diagrams
Saved and stored as easy-to-navigate PDF document
CERT Participant Manual Features:
A great "study aid" companion to our printed manual
Complete, unabridged 422 page text and color diagram
Stored as a PDF document on 256MB USB flash drive featuring durable steel frame and hard rubber body
Developed and implemented by the City of Los Angeles Fire Department (LAFD) and expanded by the Federal Emergency Management Agency (FEMA)
Comprehensive training manual expanded to cover all hazards
Now 422 pages, with easy-to-follow diagrams and charts
Saved and stored as easy-to-navigate PDF document
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.