This item is Discontinued.

This item is Discontinued.
CERT PIN (Discontinued)
Mfr #
C0017
Zoro #
G604417232
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0017
- Zoro #
- G604417232
- UPC #
- -
- Country of Origin
- China
- Weight
- 0.1
Description
National CERT Emblem handsomely displayed hard-fired Cloisonne CERT Lapel Pin on 14 kt gold-plated bronze metal pin. This full color CERT lapel pin can showcase your qualifications and training while remaining simple and understated. Perfect as a gift or reward for CERT Members. With a smooth finish and secure fastening capabilities, this lapel pin can be worn with a variety of outfits.
Neutral colors
14 kt gold-plated bronze metal
Military clasp backing
Unique Cloisonne finish
Measures 1” W x .6” H
Neutral colors
14 kt gold-plated bronze metal
Military clasp backing
Unique Cloisonne finish
Measures 1” W x .6” H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.