Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E2006-CERT
- Zoro #
- G404417241
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 27
- Width
- 116
Details
- Weight
- 16
Description
CERT Feather Flag Kit features bold color graphics.
Get noticed in a big, bold way! Our new feather flag with vivid color CERT graphics tops at out over 10 feet off the ground! Sets up fast. Complete kit includes flag, ground anchor stake and carry case.
Flag measures 9.8 ft. H x 2.3 ft. W (300 cm x 70.4 cm)
Woven Polyester fabric is lightweight, durable and really makes the graphics pop!
Complete with flag, pole, carry case and ground anchor stake
Optional X Base stand (Item number E2006-X) for indoor or outdoor use sold separately
Get noticed in a big, bold way! Our new feather flag with vivid color CERT graphics tops at out over 10 feet off the ground! Sets up fast. Complete kit includes flag, ground anchor stake and carry case.
Flag measures 9.8 ft. H x 2.3 ft. W (300 cm x 70.4 cm)
Woven Polyester fabric is lightweight, durable and really makes the graphics pop!
Complete with flag, pole, carry case and ground anchor stake
Optional X Base stand (Item number E2006-X) for indoor or outdoor use sold separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
