Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L2030
- Zoro #
- G704417958
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 75
- Length
- 27
- Height
- 17.25
Details
- Weight
- 31.77
Description
Cot, Special Needs, Enhanced – includes side rails and storage pouch for patient items.
Cot, Special Needs, Enhanced – ProPac’s exclusive new design has breathable mesh matting and a polyspun mattress, making it ideal for special needs patients. Lightweight yet sturdy. Easy to transport.
Side rails
Zippered storage pouch for patients’ personal items
1′′ Heavy duty aluminum tubing
Coated easy clean finish
Breathable, washable mesh mat
4-position elevation for head and feet
IV pole sleeves(included) at all 4 corners
2′′ thick polyspun mattress included
Dimensions:
Open: 75′′ x 27′′
Height flat: 17.25′′
Height elevated: 32.5′′
Please note: actual weight of cot is 27 lbs. Shipping weight based on oversize carton dimensions and weight.
Cot, Special Needs, Enhanced – ProPac’s exclusive new design has breathable mesh matting and a polyspun mattress, making it ideal for special needs patients. Lightweight yet sturdy. Easy to transport.
Side rails
Zippered storage pouch for patients’ personal items
1′′ Heavy duty aluminum tubing
Coated easy clean finish
Breathable, washable mesh mat
4-position elevation for head and feet
IV pole sleeves(included) at all 4 corners
2′′ thick polyspun mattress included
Dimensions:
Open: 75′′ x 27′′
Height flat: 17.25′′
Height elevated: 32.5′′
Please note: actual weight of cot is 27 lbs. Shipping weight based on oversize carton dimensions and weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
