This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L2025
- Zoro #
- G304417334
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 28
- Width
- 78
- Height
- 18
Details
- Weight
- 27
Description
Full Military spec cot
Tempered tubular hardened aluminum with heavy duty nylon end caps
Pre-fitted 600 x 300D nylon cover with PVC coating
Reinforced double stitched edging
Military folding bed is tested to 500 lbs. capacity
Measures 78′′ L x 28′′ W x 18′′ H
Folds up neat and tight in its own nylon storage/carry bag
Includes military cot, frame, end sticks, cover and storage bag
Tempered tubular hardened aluminum with heavy duty nylon end caps
Pre-fitted 600 x 300D nylon cover with PVC coating
Reinforced double stitched edging
Military folding bed is tested to 500 lbs. capacity
Measures 78′′ L x 28′′ W x 18′′ H
Folds up neat and tight in its own nylon storage/carry bag
Includes military cot, frame, end sticks, cover and storage bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.