Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L2030-SRG
- Zoro #
- G404417975
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 80
- Length
- 30
- Height
- 19
Details
- Weight
- 35.48
Description
New design super comfortable cot has breathable mesh matting and a polyspun mattress, making it ideal for special needs patients. Lightweight yet sturdy. Easy to transport.
Specifications:
31′′W x 80′′L x 19′′H
Reinforced nylon fitting safety strap
Adjustable headrest (5 positions)
Capable of trendelenburg (2 positions)
Metal frame (aluminum or steel) capable of holding a 450 lb patient
Detachable IV pole
Foam mattress with waterproof covering
Specifications:
31′′W x 80′′L x 19′′H
Reinforced nylon fitting safety strap
Adjustable headrest (5 positions)
Capable of trendelenburg (2 positions)
Metal frame (aluminum or steel) capable of holding a 450 lb patient
Detachable IV pole
Foam mattress with waterproof covering
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
