This item is Discontinued.

This item is Discontinued.
PARTICIPANT MANUAL W/FLASH DRIVE (Discontinued)
Mfr #
E1110-COMBO
Zoro #
G004417276
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1110-COMBO
- Zoro #
- G004417276
- UPC #
- -
- Country of Origin
- China
Details
- Weight
- 2.35
Description
Our NEW! Participant Manual Combo! Virtually everything you need to be prepared for your CERT training. Our flash drive is a handy new way to take your basic training manual to class or into the field with your notebook computer. It includes the complete text as found in the printed 2011 Edition CERT Basic Training Participant Manual. In addition this combo kit includes the wire bound printed version that you can take anywhere.
Complete, unabridged 422 page text and color diagrams on both the flash drive and in the printed manual
Easy to navigate PDF document on USB flash drive featuring durable steel frame and hard rubber body
8.5" x 11" Manual lays flat with durable wire-o binding. You can also turn the pages 360 degrees so only one page is sitting open at a time.
Developed and implemented by the City of Los Angeles Fire Department (LAFD) and expanded by the Federal Emergency Management Agency (FEMA)
Comprehensive training manual expanded to cover all hazards
Complete, unabridged 422 page text and color diagrams on both the flash drive and in the printed manual
Easy to navigate PDF document on USB flash drive featuring durable steel frame and hard rubber body
8.5" x 11" Manual lays flat with durable wire-o binding. You can also turn the pages 360 degrees so only one page is sitting open at a time.
Developed and implemented by the City of Los Angeles Fire Department (LAFD) and expanded by the Federal Emergency Management Agency (FEMA)
Comprehensive training manual expanded to cover all hazards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.