This item is Discontinued.
This item is Discontinued.
ACU Patrol Cap, Multicam, S (Discontinued)
Mfr #
F5571493777
Zoro #
G6605888
UPC # 788029387929
Country of Origin Haiti
Category Warm Weather Caps, Hats & Liners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5571493777
- Zoro #
- G6605888
- UPC #
- 788029387929
- Country of Origin
- Haiti
- Item
- ACU Patrol Cap
- Material
- Nylon, 50% Cotton
- Color
- Camo
- Style
- Cap
- Features
- Interior Map Pocket, Quarpel Treated for Water Repellency
- Adjustment Type
- Fitted Hat (Non-Adjustable)
- Standards
- Military Specification FQ/PD 04-14, NIR
- Maximum Head Circumference
- 21 7/8 in
Dimensions
- Size
- S
- Head Size
- 21-7/8 in
- Maximum Hat Size
- 7
Description
ACU Patrol Cap, Style Cap, Adjustment Type Fitted Hat (Non-Adjustable), Maximum Hat Size 7, Material 50 Percent Cotton, 50 Percent Nylon, Color Camo, Size S, Maximum Head Circumference 21 7/8 in, Features Interior Map Pocket, Quarpel Treated for Water Repellency, Standards Military Specification FQ/PD 04-14, NIR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.