This item is Discontinued.
This item is Discontinued.
BDU Patrol Cap, 60C/40P, Woodland Camo, L (Discontinued)
Mfr #
F550512320L
Zoro #
G3486178
UPC # 788029145833
Country of Origin Haiti
Category Warm Weather Caps, Hats & Liners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F550512320L
- Zoro #
- G3486178
- UPC #
- 788029145833
- Country of Origin
- Haiti
- Item
- BDU Patrol Cap
- Material
- 40% Polyester, 60% Cotton
- Color
- Camo
- Style
- Cap
- Features
- A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
- Maximum Head Circumference
- 23 1/2 in
- Shell Material
- 40% Polyester, 60% Cotton
- Wire Color
- Camo
- Container Type
- Cap
- Sensor Body Style
- Cap
- Traction Material
- 40% Polyester, 60% Cotton
Dimensions
- Size
- L
- Maximum Hat Size
- 7 1/2
- Fits Chest Size
- A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
BDU Patrol Cap, Style Cap, Maximum Hat Size 7 1/2, Material 40 Percent Polyester, 60 Percent Cotton, Color Camo, Size L, Maximum Head Circumference 23 1/2 in, Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.