Duty Belt, Nylon, Black, 4XL, Buckle, Hook-and-Loop

  • Mfr # F5634750014XL
  • Zoro # G1608737
product price: 
$
59.99
/ea

Key Features

Length
54 in
Width
1 1/2 in
Material
Nylon
Features
Designed with the Premium Austrialpin Cobra(R) Buckle System for Stability and Quick-Release Capability and High-Quality, Move Quickly with the Propper(R) Rapid Release Belt, This will Allow the Belt to Weave Easier Through the Belt Loops
Closure Style
Buckle, Hook-and-Loop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F5634750014XL
Zoro #
G1608737
UPC #
788029490803
Country of Origin
United States
Item
Duty Belt
Material
Nylon
Color
Black
Features
Designed with the Premium Austrialpin Cobra(R) Buckle System for Stability and Quick-Release Capability and High-Quality, Move Quickly with the Propper(R) Rapid Release Belt, This will Allow the Belt to Weave Easier Through the Belt Loops
Closure Style
Buckle, Hook-and-Loop
Type
Rapid Release
Style
Duty, Tactical
Gender
Men's
Material - Duty Belts and Harnesses
100% Nylon Webbing
Item - Duty Belts and Harnesses
Duty Belt
Shell Material
Nylon
Wire Color
Black
Container Type
Duty, Tactical
Sensor Body Style
Duty, Tactical
Traction Material
Nylon

Dimensions

Size
4XL
Length
54 in
Width
1 1/2 in
Compatible Waist Size - Maximum
54 in
Compatible Waist Size - Minimum
52 in
Fits Chest Size
Designed with the Premium Austrialpin Cobra(R) Buckle System for Stability and Quick-Release Capability and High-Quality, Move Quickly with the Propper(R) Rapid Release Belt, This will Allow the Belt to Weave Easier Through the Belt Loops
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

Duty Belt, Rapid Release, Men's, Duty, Tactical Style, Size 4XL, Length 54 in, Width 1 1/2 in, Material Nylon, Color Black, Features Designed with the Premium Austrialpin Cobra(R) Buckle System for Stability and Quick-Release Capability and High-Quality, Move Quickly with the Propper(R) Rapid Release Belt, This will Allow the Belt to Weave Easier Through the Belt Loops, Material Nylon, Closure Style Buckle, Hook-and-Loop

Ratings & reviews