Duty Belt, Nylon, Tan, L, Buckle, Hook-and-Loop
- Mfr # F563475236L
- Zoro # G1609218
product price:Â
$
59.99
/ea
Key Features
Length
38 in
Width
1 1/2 in
Material
Nylon
Features
Designed with the Premium Austrialpin Cobra(R) Buckle System for Stability and Quick-Release Capability and High-Quality, Move Quickly with the Propper(R) Rapid Release Belt, This will Allow the Belt to Weave Easier Through the Belt Loops
Closure Style
Buckle, Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F563475236L
- Zoro #
- G1609218
- UPC #
- 788029468680
- Country of Origin
- United States
- Item
- Duty Belt
- Material
- Nylon
- Color
- Tan
- Features
- Designed with the Premium Austrialpin Cobra(R) Buckle System for Stability and Quick-Release Capability and High-Quality, Move Quickly with the Propper(R) Rapid Release Belt, This will Allow the Belt to Weave Easier Through the Belt Loops
- Closure Style
- Buckle, Hook-and-Loop
- Type
- Rapid Release
- Style
- Duty, Tactical
- Gender
- Men's
- Item - Duty Belts and Harnesses
- Duty Belt
- Material - Duty Belts and Harnesses
- 100% Nylon Webbing
- Shell Material
- Nylon
- Wire Color
- Tan
- Container Type
- Duty, Tactical
- Sensor Body Style
- Duty, Tactical
- Traction Material
- Nylon
Dimensions
- Size
- L
- Length
- 38 in
- Width
- 1 1/2 in
- Compatible Waist Size - Maximum
- 38 in
- Compatible Waist Size - Minimum
- 36 in
- Fits Chest Size
- Designed with the Premium Austrialpin Cobra(R) Buckle System for Stability and Quick-Release Capability and High-Quality, Move Quickly with the Propper(R) Rapid Release Belt, This will Allow the Belt to Weave Easier Through the Belt Loops
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Duty Belt, Rapid Release, Men's, Duty, Tactical Style, Size L, Length 38 in, Width 1 1/2 in, Material Nylon, Color Tan, Features Designed with the Premium Austrialpin Cobra(R) Buckle System for Stability and Quick-Release Capability and High-Quality, Move Quickly with the Propper(R) Rapid Release Belt, This will Allow the Belt to Weave Easier Through the Belt Loops, Material Nylon, Closure Style Buckle, Hook-and-Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.