This item is Discontinued.

Propper Coat, 65% Polyester/35% Cotton Ripstop, Button, Black, L/L F545438001L3

This item is Discontinued.

Propper

Coat, 65% Polyester/35% Cotton Ripstop, Button, Black, L/L (Discontinued)

Mfr # F545438001L3
Zoro # G6303726
UPC # 788029062475
Country of Origin Haiti
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F545438001L3
Zoro #
G6303726
UPC #
788029062475
Country of Origin
Haiti
Item
Coat
Color
Black
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Button
Number of Pockets
4
Pockets
4
Type
Military
Style
Military
Garment Style
Coat
Binding
Button
Uniform Type
BDU
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Tall
Shirt Sizing
Tall
Front Closure
Button
Shell Material
35% Cotton Ripstop, 65% Polyester
Wire Color
Black
Traction Material
35% Cotton Ripstop, 65% Polyester

Dimensions

Size
L/L
Sleeve Length
26-3/4 in
Fits Chest Size
41 in to 44 in
Neck Size
16 in to 16-1/2 in
Garment Size
Tall
Bottle Size
L
Size - Alpha
L
Container Size
L

Description

Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size L Long, Fits Chest Size 41 to 44 In., Sleeve Length 26-3/4 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.