This item is Discontinued.

Propper Coat, 65% Polyester/35% Cotton Ripstop, Button, Black, S/M F545438001M1

This item is Discontinued.

Propper

Coat, 65% Polyester/35% Cotton Ripstop, Button, Black, S/M (Discontinued)

Mfr # F545438001M1
Zoro # G6288292
UPC # 788029062413
Country of Origin Haiti
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F545438001M1
Zoro #
G6288292
UPC #
788029062413
Country of Origin
Haiti
Item
Coat
Color
Black
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Button
Number of Pockets
4
Type
Military
Style
Military
Pockets
4
Garment Style
Coat
Binding
Button
Uniform Type
BDU
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Short
Shirt Sizing
Short
Front Closure
Button
Shell Material
35% Cotton Ripstop, 65% Polyester
Wire Color
Black
Traction Material
35% Cotton Ripstop, 65% Polyester

Dimensions

Size
S/M
Sleeve Length
24-1/4 in
Fits Chest Size
37 in to 40 in
Neck Size
15 in to 15-1/2 in
Garment Size
Short
Bottle Size
M
Size - Alpha
M
Container Size
M

Description

Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size M Short, Fits Chest Size 37 to 40 In., Sleeve Length 24-1/4 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.