This item is Discontinued.
This item is Discontinued.
Coat, 65% Polyester/35% Cotton Ripstop, Button, Black, S/S (Discontinued)
Mfr #
F545438001S1
Zoro #
G6288301
UPC # 788029116024
Country of Origin Haiti
Category Work Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F545438001S1
- Zoro #
- G6288301
- UPC #
- 788029116024
- Country of Origin
- Haiti
- Item
- Coat
- Color
- Black
- Material
- 65% Polyester/35% Cotton Ripstop
- Fabric Weight
- 6.5 oz
- Closure Type
- Button
- Number of Pockets
- 4
- Style
- Military
- Type
- Military
- Garment Style
- Coat
- Pockets
- 4
- Binding
- Button
- Uniform Type
- BDU
- Fabric
- Cotton Ripstop, Polyester
- Pant Sizing
- Short
- Shirt Sizing
- Short
- Front Closure
- Button
- Shell Material
- 35% Cotton Ripstop, 65% Polyester
- Wire Color
- Black
- Traction Material
- 35% Cotton Ripstop, 65% Polyester
Dimensions
- Size
- S/S
- Fits Chest Size
- 33 in to 36 in
- Sleeve Length
- 23-3/4 in
- Neck Size
- 14 in to 14-1/2 in
- Garment Size
- Short
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size S Short, Fits Chest Size 33 to 36 In., Sleeve Length 23-3/4 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.