Jacket, 100% Nylon/100% Polyester, zipper, Navy, R/5XL
- Mfr # F5436754505XL2
- Zoro # G3346948
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Size
R/5XL
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5436754505XL2
- Zoro #
- G3346948
- UPC #
- 788029475428
- Country of Origin
- China
- Item
- Jacket
- Color
- Navy
- Material
- 100% Nylon/100% Polyester
- Fabric Weight
- 6.5 oz
- Closure Type
- zipper
- Lining Material
- Fleece
- Number of Pockets
- 2
- Type
- Outerwear
- Style
- 3-in-one
- Includes
- Back Pull-Out ID Panel, Front Pull-Out ID Panel, Pull-Out Side Zippers, Removable Hood
- Binding
- Two Way Zipper
- Garment Style
- Parka
- Pockets
- 2
- For Use With
- Full Zip Tech Sweater
- Water-Resistant
- Yes
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 100% Nylon, 100% Polyester Microfleece (Liner)
- Wire Color
- Navy
- Compatible Product Type
- Full Zip Tech Sweater
- Traction Material
- 100% Nylon, 100% Polyester Microfleece (Liner)
Dimensions
- Size
- R/5XL
- Fits Chest Size
- 62 in to 64
- Sleeve Length
- 39 in to 39-1/2 in
- Neck Size
- 21 in to 21-1/2 in
- Garment Size
- Regular
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
- Container Size
- 5XL
Description
Parka Jacket, Size 5XL, Color LAPD Navy, Material 100 Percent Nylon, Fits Chest Size 62 In. to 64 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.