Shop PROPPER
See all product information
Create Account
Jacket, 100% Nylon/100% Polyester, zipper, Navy, L/XL
- Mfr # F543675450XL3
- Zoro # G3346878
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Size
L/XL
Material
100% Nylon/100% Polyester
Fabric Weight
6.5 oz
Closure Type
zipper
Lining Material
Fleece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F543675450XL3
- Zoro #
- G3346878
- UPC #
- 788029475497
- Country of Origin
- China
- Item
- Jacket
- Color
- Navy
- Material
- 100% Nylon/100% Polyester
- Fabric Weight
- 6.5 oz
- Closure Type
- zipper
- Lining Material
- Fleece
- Number of Pockets
- 2
- For Use With
- Full Zip Tech Sweater
- Garment Style
- Parka
- Style
- 3-in-one
- Includes
- Back Pull-Out ID Panel, Front Pull-Out ID Panel, Pull-Out Side Zippers, Removable Hood
- Type
- Outerwear
- Pockets
- 2
- Binding
- Two Way Zipper
- Water-Resistant
- Yes
- Uniform Type
- General
- Pant Sizing
- Tall
- Shirt Sizing
- Tall
- Gender
- Men's
- Shell Material
- 100% Nylon, 100% Polyester Microfleece (Liner)
- Wire Color
- Navy
- Compatible Product Type
- Full Zip Tech Sweater
- Traction Material
- 100% Nylon, 100% Polyester Microfleece (Liner)
Dimensions
- Size
- L/XL
- Fits Chest Size
- 46 in to 48 in
- Sleeve Length
- 36 in to 36 1/2 in
- Neck Size
- 17 in to 17 1/2 in
- Garment Size
- Tall
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Parka Jacket, Size XL, Color LAPD Navy, Material 100 Percent Nylon, Fits Chest Size 46 In. to 48 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.