Shop PROPPER

Series 100, Unisex Athletic High-Top Shoe, 10.5 W, 6 in Height, Black

  • Mfr # F45211T00110.5M

  • Zoro # G1604412


product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Material
Upper: 1000D Nylon; Insole: Foam; Outsole: Oil- and Slip-Resistant Rubber; Breathable Liner Wicks
Color
Black
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F45211T00110.5M
Zoro #
G1604412
UPC #
788029499585
Country of Origin
China

Dimensions

Size
10-1/2
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Width
M
Boot Height
6 in
Shaft Height
6 in

Details

Item
Athletic High-Top Shoe
Material
Upper: 1000D Nylon; Insole: Foam; Outsole: Oil- and Slip-Resistant Rubber; Breathable Liner Wicks
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather, Nylon
Closure Type
Lace Up and YKK Side Zipper
Gender
Unisex
Series
Series 100
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Static Dissipative
No
Shank Material
Composite
Last Number or Name
Series 100(R)
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Arch
Footwear Style
Athletic High-Top Shoe
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Wide Toe Cap
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.49
Footwear Closure Type
Front Lace and Side Zipper
Completely Non Metallic
No
Style Number
F4521
Ninety Degree Heel
No
Liner Material
Mesh
Insole System
Foam
Footwear Construction Type
Cemented
Midsole Material
EVA
Conductive
No
Standards
NTOA Approved
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
Yes
Footwear Shank Type
Composite
Toe Shape
Round
Waterproof Type
Waterproof Membrane
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Shineable Toe
Yes
Non-Marking Sole
No
Upper Material Description
1000D Nylon, Leather
Military and Tactical Application
Tactical
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Maximum Heat Rating
Not Rated
Heel Style
Flat Heel
Chemical-Resisting Sole
No
Footwear Shank
Yes
Construction
Cemented
Resists
Oils
Outsole Technology
Rubber
Closure
Front Lace and Side Zipper
For Outdoor Traction
Yes
Insole Material
Foam
All-Leather Upper
Yes
Upper Color
Black
Heel Definition
Flat Heel
Features
Arch Design Resists Wear from Ladders and Fast-Roping, Engineered using True US Sizing for a Superior Fit with Excellent Weight Distribution for All-Day Comfort, Friction-Resistant Speed Lacing System with 550 Paracord Lacing, Open Cell Air Mesh Foam Provides Full Foot Air Circulation for Maximum Comfort, Seam-Sealed with Hyrdoguard(R), Triple Row Reinforced Stitching
Toe Style
Round Toe
Puncture-Resistant Sole
Yes
Slip Resistant
Yes

Description

Military/Tactical Boot, Footwear Style Athletic High-Top Shoe, 10-1/2, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 6 in Height, Black, Style Number F4521, 1 Pair

Ratings & reviews