Shop PROPPER
See all product information
Create Account
Unisex Tactical Duty Boot, 11.5 W, 8 in Height, Black
- Mfr # F45234F00111.5M
- Zoro # G1608089
product price:Â
$
84.99
/pr
Key Features
Footwear Width
W
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Height
8 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 11 1/2
- Footwear Width
- W
- Height
- 8 in
- Heel Height
- 1/2 in
- Boot Height
- 8 in
- Shaft Height
- 8 in
- Width
- M
- Fits Chest Size
- Breathable, Moisture-Wicking Lining, Friction-Resistant Speed Lacing System, Low Profile, Padded Collar, Tongue Gusset Stitched Down to Prevent Dirt and Debris
- Bottle Size
- 11-1/2
- Size - Alpha
- 11-1/2
- Container Size
- 11-1/2
Description
Work Boot, Footwear Style Work Boot, 11-1/2, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F4523, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.