Shop PROPPER

Series 100, Unisex Athletic High-Top Shoe, 11.5 M, 6 in Height, Black

  • Mfr # F45211T00111.5W

  • Zoro # G1578068


product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Material
Upper: 1000D Nylon; Insole: Foam; Outsole: Oil- and Slip-Resistant Rubber; Breathable Liner Wicks
Color
Black
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F45211T00111.5W
Zoro #
G1578068
UPC #
788029499639
Country of Origin
China
Item
Athletic High-Top Shoe
Material
Upper: 1000D Nylon; Insole: Foam; Outsole: Oil- and Slip-Resistant Rubber; Breathable Liner Wicks
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather, Nylon
Closure Type
Lace Up and YKK Side Zipper
Gender
Unisex
Series
Series 100
Footwear Sole Pattern
Arch
Insole System
Foam
Waterproof Type
Waterproof Membrane
Non Metallic Upper
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Completely Non Metallic
No
Oil Resisting Sole
Yes
Upper Boot Material
Leather/Fabric
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
F4521
Predominant Footwear Color
Black
Last Number or Name
Series 100(R)
Removable Insole
Yes
Insulated
Yes
Electrical Hazard Rated
No
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Athletic High-Top Shoe
Footwear Shank Type
Composite
Shineable Toe
Yes
Puncture Resistant Insole
Yes
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Composite
Standards
NTOA Approved
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.49
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Midsole Material
EVA
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Conductive
No
Upper Material Description
1000D Nylon, Leather
Outsole Technology
Rubber
Metal Chip-Resisting Sole
No
All-Leather Upper
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Heel Style
Flat Heel
Closure
Front Lace and Side Zipper
Puncture-Resistant Sole
Yes
Includes Shank
Yes
Features
Arch Design Resists Wear from Ladders and Fast-Roping, Engineered using True US Sizing for a Superior Fit with Excellent Weight Distribution for All-Day Comfort, Friction-Resistant Speed Lacing System with 550 Paracord Lacing, Open Cell Air Mesh Foam Provides Full Foot Air Circulation for Maximum Comfort, Seam-Sealed with Hyrdoguard(R), Triple Row Reinforced Stitching
Upper Color
Black
Toe Style
Round Toe
Maximum Heat Rating
Not Rated
Resists
Oils
Footwear Shank
Yes
Chemical-Resisting Sole
No
Construction
Cemented
Heel Definition
Flat Heel
Insole Material
Foam
Military and Tactical Application
Tactical
Slip Resistant
Yes
Oil-Resisting Sole
Yes

Description

Military/Tactical Boot, Footwear Style Athletic High-Top Shoe, 11-1/2, W, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 6 in Height, Black, Style Number F4521, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.