- MFR #
- F45224F00111M
- Zoro #
- G1579967
- UPC #
- 788029508072
- Country of Origin
- China
- Item
- Tactical Duty Boot
- Material
- Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
- Toe Type
- Plain
- Color
- Black
- Footwear Closure Type
- Front Lace and Side Zipper
- Gender
- Unisex
- Upper Boot Material
- Leather/Fabric
- Outsole Material
- Rubber
- Closure Type
- Lace Up and YKK Side Zipper
- CSA Footwear Standard
- Not Specified
- Insulation Type
- None
- Non-Marking Sole
- No
- Mark II Slip Test Results- Dairy Tile Wet
- Not Tested
- Oil Resisting Sole
- No
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Waterproof Type
- None
- Puncture Resistant Insole
- Yes
- Removable Insole
- Yes
- Chain Saw Cut Resistant
- No
- Shineable Toe
- Yes
- Standards
- ASTM D1630-2006, ASTM D2240-2015, ASTM D2558, ASTM D412, ASTM D471-2015, SATRA TM223, SATRA TM92, STM F2913-2011
- Chemical Resisting Sole
- No
- Style Number
- F4522
- Mark II Slip Test Results- Dairy Tile Oily
- 0.49
- Footwear Sole Pattern
- Arch Lug, Self-Cleaning
- Completely Non Metallic
- No
- Wide Toe Cap
- No
- Midsole Material
- EVA
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Footwear Shank Type
- Composite
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Insole System
- OrthoLite(R)
- Conductive
- No
- Ninety Degree Heel
- No
- Insulated
- Yes
- Metal Chip Resisting Sole
- No
- Shank Material
- Composite
- Waterproof
- No
- Manufacturers Suggested Sole Slip Rating
- Better
- Footwear Style
- Work Boot
- Toe Shape
- Round
- Non Metallic Upper
- Yes
- Max. Heat Rating
- Not Rated
- Electrical Hazard Rated
- No
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Predominant Footwear Color
- Black
- Liner Material
- Mesh
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Last Number or Name
- S100
- Footwear Construction Type
- Cemented
- Static Dissipative
- No
- Upper Material Description
- 900D Nylon, Leather
- Oil-Resisting Sole
- No
- Upper Color
- Black
- Outsole Technology
- Rubber
- Puncture-Resistant Sole
- Yes
- Heel Style
- Flat Heel
- Footwear Shank
- Yes
- Chemical-Resisting Sole
- No
- Heel Definition
- Flat Heel
- Upper Material
- Leather, Nylon
- Maximum Heat Rating
- Not Rated
- Metal Chip-Resisting Sole
- No
- For Outdoor Traction
- Yes
- Includes Shank
- Yes
- Construction
- Cemented
- Military and Tactical Application
- Tactical
- Closure
- Front Lace and Side Zipper
- Chain Saw Cut-Resistant
- No
- Features
- Breathable, Moisture-Wicking Lining, Friction-Resistant Speed Lacing System, Low Profile, Padded Collar, Tongue Gusset Stitched Down to Prevent Dirt and Debris
- Toe Style
- Round Toe
- All-Leather Upper
- Yes