Shop PROPPER
See all product information
Create Account
Unisex Tactical Duty Boot, 12 M, 8 in Height, Black
Mfr # F45234F00112W
Zoro # G1608247
product price:Â
$
84.99
/pr
Key Features
Footwear Width
M
Material
Upper: Polishable Leather and 900D Nylon Mesh; Lining: Moisture Wicking Mesh; Sole: Rubber
Toe Type
Plain
Height
8 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F45234F00112W
- Zoro #
- G1608247
- UPC #
- 788029508584
- Country of Origin
- China
Dimensions
- Size
- 12
- Footwear Width
- M
- Height
- 8 in
- Heel Height
- 1/2 in
- Boot Height
- 8 in
- Width
- W
- Shaft Height
- 8 in
Description
Work Boot, Footwear Style Work Boot, 12, W, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F4523, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.