This item is Discontinued.

Propper Unisex Tactical Duty Boot, 16 W, 8 in Height, Black F45234F00116M

This item is Discontinued.

Propper

Unisex Tactical Duty Boot, 16 W, 8 in Height, Black (Discontinued)

Mfr # F45234F00116M
Zoro # G1608238
UPC # 788029508652
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F45234F00116M
Zoro #
G1608238
UPC #
788029508652
Country of Origin
China
Item
Tactical Duty Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Unisex
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Closure Type
Lace Up and YKK Side Zipper
Waterproof Type
None
Midsole Material
EVA
Non Metallic Upper
Yes
Oil Resisting Sole
No
Footwear Sole Pattern
Lug
Toe Shape
Round
Footwear Style
Work Boot
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Shank Material
Composite
Puncture Resistant Insole
Yes
Upper Material Description
900D Nylon, Leather
Insulated
Yes
Completely Non Metallic
No
Predominant Footwear Color
Black
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Liner Material
Mesh
Shineable Toe
Yes
Static Dissipative
No
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Waterproof
No
Footwear Shank Type
Composite
Non-Marking Sole
No
Insole System
EVA
Conductive
No
Removable Insole
Yes
Insulation Type
None
Last Number or Name
TD-100-1
Style Number
F4523
Footwear Construction Type
Cemented
Toe Style
Round Toe
Metal Chip-Resisting Sole
No
Heel Style
Flat Heel
Upper Color
Black
Footwear Shank
Yes
Chain Saw Cut-Resistant
No
Maximum Heat Rating
Not Rated
Insole Material
EVA
Includes Shank
Yes
Closure
Front Lace and Side Zipper
Oil-Resisting Sole
No
Upper Material
Leather, Nylon
For Outdoor Traction
Yes
Puncture-Resistant Sole
Yes
Outsole Technology
Rubber
Military and Tactical Application
Tactical
Features
Breathable, Moisture-Wicking Lining, Friction-Resistant Speed Lacing System, Low Profile, Padded Collar, Tongue Gusset Stitched Down to Prevent Dirt and Debris
Heel Definition
Flat Heel
Front Closure
Front Lace and Side Zipper
Wire Color
Black

Dimensions

Size
16
Footwear Width
W
Height
8 in
Heel Height
1/2 in
Shaft Height
8 in
Boot Height
8 in
Width
M
Fits Chest Size
Breathable, Moisture-Wicking Lining, Friction-Resistant Speed Lacing System, Low Profile, Padded Collar, Tongue Gusset Stitched Down to Prevent Dirt and Debris
Bottle Size
16
Size - Alpha
16
Container Size
16

Description

8 in Work Boot, Footwear Style Work Boot, 16, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number F4523, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.