Propper
Boots, 5-1/2, EE, Black, Plain, Unisex, PR
Mfr # F45201T0015.5W
Zoro # G1578783
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (220.12X3X6BK)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 10, PR (CWKMG-58-010)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 11, 2E Width (584072BLK110)
- SUNBELT CARABINER-FIXED EYE-TRIPLE-ALUMINUM 5.2" x2.85" x0.75" (A-B1AB85221)
- REEBOK Athletic Style Work Shoes, Comp, 11M, PR (RB4388)
- REEBOK 6-Inch Work Boot, M, 7, Tan, PR (RB438)
- VIKING 9 Unisex Black (VW49T-9)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 M 105)
- SKECHERS Athletic Shoes, 15, D, Black, Plain, PR (77040 -BLK 15)
- IRON AGE Work Boots, Comp, Brw, 13M, PR (IA0195)
- TALON TRAX Boots, Size 13, 13" Height, Black, Plain, PR (29UT88)
- Propper Plain-Toe Work Boots and Shoes