Series 100, Unisex Athletic High-Top Shoe, 7.5 M, 8 in Height, Black
- Mfr # F45201T0017.5W
- Zoro # G1604528
product price:Â
$
124.99
/pr
Free Shipping & Returns
Key Features
Material
Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
Color
Black
Toe Type
Plain
Height
8 in
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 7 1/2
- Footwear Width
- M
- Height
- 8 in
- Heel Height
- 1/2 in
- Boot Height
- 8 in
- Shaft Height
- 8 in
- Width
- M
- Fits Chest Size
- Bottle Size
- 7-1/2
- Size - Alpha
- 7-1/2
- Container Size
- 7-1/2
Description
Military/Tactical Boot, Footwear Style Athletic High-Top Shoe, 7-1/2, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 8 in Height, Black, Style Number F4520, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.