- MFR #
- F45211T0019M
- Zoro #
- G1601317
- UPC #
- 788029499950
- Country of Origin
- China
- Item
- Athletic High-Top Shoe
- Material
- Upper: 1000D Nylon; Insole: Foam; Outsole: Oil- and Slip-Resistant Rubber; Breathable Liner Wicks
- Color
- Black
- Toe Type
- Plain
- Waterproof
- Yes
- Closure Type
- Lace Up and YKK Side Zipper
- Gender
- Unisex
- Series
- Series 100
- Footwear Sole Pattern
- Arch
- Insulated
- Yes
- Non-Marking Sole
- No
- Conductive
- No
- Electrical Hazard Rated
- No
- Toe Shape
- Round
- Last Number or Name
- Series 100(R)
- Insole System
- Foam
- Footwear Shank Type
- Composite
- Removable Insole
- Yes
- Outsole Material
- Rubber
- Style Number
- F4521
- Non Metallic Upper
- Yes
- Upper Boot Material
- Leather/Fabric
- Manufacturers Suggested Sole Slip Rating
- Better
- Shank Material
- Composite
- Puncture Resistant Insole
- Yes
- Metal Chip Resisting Sole
- No
- Predominant Footwear Color
- Black
- Footwear Style
- Athletic High-Top Shoe
- Chain Saw Cut Resistant
- No
- Midsole Material
- EVA
- CSA Footwear Standard
- Not Specified
- Max. Heat Rating
- Not Rated
- Footwear Closure Type
- Front Lace and Side Zipper
- Wide Toe Cap
- No
- Static Dissipative
- No
- Oil Resisting Sole
- Yes
- Shineable Toe
- Yes
- Completely Non Metallic
- No
- Chemical Resisting Sole
- No
- Insulation Type
- None
- Ninety Degree Heel
- No
- Liner Material
- Mesh
- Waterproof Type
- Waterproof Membrane
- Footwear Construction Type
- Cemented
- Upper Material Description
- 1000D Nylon, Leather
- Standards
- NTOA Approved
- Closure
- Front Lace and Side Zipper
- Features
Arch Design Resists Wear from Ladders and Fast-Roping, Engineered using True US Sizing for a Superior Fit with Excellent Weight Distribution for All-Day Comfort, Friction-Resistant Speed Lacing System with 550 Paracord Lacing, Open Cell Air Mesh Foam Provides Full Foot Air Circulation for Maximum Comfort, Seam-Sealed with Hyrdoguard(R), Triple Row Reinforced Stitching
- Military and Tactical Application
- Tactical
- Oil-Resisting Sole
- Yes
- Resists
- Oils
- For Outdoor Traction
- Yes
- Insole Material
- Foam
- Outsole Technology
- Rubber
- Heel Definition
- Flat Heel
- Slip Resistant
- Yes
- Upper Color
- Black
- Maximum Heat Rating
- Not Rated
- All-Leather Upper
- Yes
- Chemical-Resisting Sole
- No
- Chain Saw Cut-Resistant
- No
- Heel Style
- Flat Heel
- Toe Style
- Round Toe
- Puncture-Resistant Sole
- Yes
- Upper Material
- Leather, Nylon
- Includes Shank
- Yes
- Footwear Shank
- Yes
- Metal Chip-Resisting Sole
- No
- Construction
- Cemented