Shop PROPPER
See all product information
Create Account
Series 100, Unisex Athletic High-Top Shoe, 9 M, 6 in Height, Black
Mfr # F45061T0019W
Zoro # G1604397
product price:Â
$
109.99
/pr
Free Shipping & Returns
Key Features
Material
Upper: 1000D Nylon; Lining: Nylon Mesh and Moisture Wicking Nylon; Insole: Foam; Midsole: Eva; Outsole: Oil- and Slip-Resistant Rubber; Shank: Composite
Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F45061T0019W
- Zoro #
- G1604397
- UPC #
- 788029469960
- Country of Origin
- China
Dimensions
- Size
- 9
- Footwear Width
- M
- Height
- 6 in
- Heel Height
- 1/2 in
- Shaft Height
- 6 in
- Width
- M
- Boot Height
- 6 in
Description
Military/Tactical Boot, Footwear Style Athletic High-Top Shoe, 9, M, Unisex, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 6 in Height, Black, Style Number F4506, 1 Pair