This item is Discontinued.
This item is Discontinued.
Coat, 100% Cotton, Button, Olive, R/XS (Discontinued)
Mfr #
F545455330XS2
Zoro #
G6304645
UPC # 788029020338
Country of Origin Haiti
Category Work Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F545455330XS2
- Zoro #
- G6304645
- UPC #
- 788029020338
- Country of Origin
- Haiti
- Item
- Coat
- Color
- Olive
- Material
- 100% Cotton
- Fabric Weight
- 6.3 oz
- Closure Type
- Button
- Number of Pockets
- 4
- Garment Style
- Coat
- Type
- Military
- Pockets
- 4
- Style
- Military
- Binding
- Button
- Uniform Type
- BDU
- Fabric
- Cotton Ripstop
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Front Closure
- Button
- Shell Material
- 100% Cotton Ripstop
- Wire Color
- Olive Green
- Traction Material
- 100% Cotton Ripstop
Dimensions
- Size
- R/XS
- Sleeve Length
- 24-1/4 in
- Fits Chest Size
- 29 in to 32 in
- Neck Size
- 13 in to 13-1/2 in
- Garment Size
- Regular
- Bottle Size
- XS
- Size - Alpha
- XS
- Container Size
- XS
Description
Military Coat, Material 100 Percent Cotton, Color Olive, Size XS Reg, Fits Chest Size 29 to 32 In., Sleeve Length 24-1/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.