Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 28 1/8 in Inseam, Air Force Tan, 34 Short
- Mfr # F51154622134S
- Zoro # G6265481
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
28 1/8 in
Insulated
No
Closure Type
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F51154622134S
- Zoro #
- G6265481
- UPC #
- 788029403438
- Country of Origin
- Cambodia
- Item
- Flight Suit
- Color
- Air Force Tan
- Material
- Nomex(R)
- Fabric Weight
- 4.5 oz
- Inseam
- 28 1/8 in
- Insulated
- No
- Closure Type
- Hook-and-Loop
- Gender
- Unisex
- Hammer Loop
- No
- Number of Outside Pockets
- 6
- Standards
- NIR Compliant
- Pant Sizing
- Short
- Shirt Sizing
- Short
- Front Closure
- Hook-and-Loop
- Shell Material
- Nomex(R)
- Wire Color
- Tan
- Traction Material
- Nomex(R)
Dimensions
- Size
- 34 Short
- Fits Chest Size
- 33 in to 34 in
- Garment Size
- Short
- Bottle Size
- 34 in
- Size - Alpha
- 34 in
- Container Size
- 34 in
Description
Flight Suit, Unisex, 34 in, Inseam 28 1/8 in, Color Tan, Fits Chest Size 33 in to 34 in, Fits Waist Size 27 in to 28 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz, Standards NIR Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.