Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 30 1/4 in Inseam, Freedom Green, 36 Regular
- Mfr # F51154638836R
- Zoro # G6299632
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Color
Freedom Green
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
30 1/4 in
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F51154638836R
- Zoro #
- G6299632
- UPC #
- 788029189516
- Country of Origin
- Cambodia
- Item
- Flight Suit
- Color
- Freedom Green
- Material
- Nomex(R)
- Fabric Weight
- 4.5 oz
- Inseam
- 30 1/4 in
- Closure Type
- Zipper
- Insulated
- No
- Gender
- Unisex
- Hammer Loop
- No
- Number of Outside Pockets
- 6
- Standards
- NIR Compliant
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Front Closure
- Zipper
- Shell Material
- Nomex(R)
- Wire Color
- Green
- Traction Material
- Nomex(R)
Dimensions
- Size
- 36 Regular
- Fits Chest Size
- 35 in to 36 in
- Garment Size
- Regular
- Bottle Size
- 36 in
- Size - Alpha
- 36 in
- Container Size
- 36 in
Description
Flight Suit, Unisex, 36 in, Inseam 30 1/4 in, Color Green, Fits Chest Size 35 in to 36 in, Fits Waist Size 29 in to 30 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 4.5 oz, Standards NIR Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.