Skip to Main Content
customer-service Help
Propper

Coverall, Chest 39 to 40In., Black

Propper Coverall, Chest 39 to 40In., Black F51154600140R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$199.99
  • Color: Black
  • Size: 40 Regular
  • Material: Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
See full product details
This item ships free.
Total: $199.99

Propper #F51154600140R Specifications

  • Color: Black
  • Size: 40 Regular
  • Material: Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
  • Gender: Unisex
  • Insulated: No
  • Fits Chest Size: 39 in to 40 in
  • Inseam: 30 1/2 in
  • Hammer Loop: No
  • Closure Type: Hook-and-Loop
  • Fabric Weight: 4.5 oz
  • Number of Outside Pockets: 6
  • Item: Flight Suit
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flight Suit, Unisex, Inseam 30 1/2 in, Color Black, Fits Chest Size 39 in to 40 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz

Reviews of Propper #F51154600140R