Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 29 in Inseam, Black, 48 Short
- Mfr # F51154600148S
- Zoro # G6265472
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
29 in
Insulated
No
Closure Type
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F51154600148S
- Zoro #
- G6265472
- UPC #
- 788029334732
- Country of Origin
- Multiple
- Item
- Flight Suit
- Color
- Black
- Material
- Nomex(R)
- Fabric Weight
- 4.5 oz
- Inseam
- 29 in
- Insulated
- No
- Closure Type
- Hook-and-Loop
- Gender
- Unisex
- Number of Outside Pockets
- 6
- Hammer Loop
- No
- Standards
- FNS/PD 96-17 (MIL-C-83141A)
- Pant Sizing
- Short
- Shirt Sizing
- Short
- Front Closure
- Hook-and-Loop
- Shell Material
- Nomex(R)
- Wire Color
- Black
- Traction Material
- Nomex(R)
Dimensions
- Size
- 48 Short
- Fits Chest Size
- 47 in to 48 in
- Garment Size
- Short
- Bottle Size
- 48 in
- Size - Alpha
- 48 in
- Container Size
- 48 in
Description
Flight Suit, Unisex, 48 in, Inseam 29 in, Color Black, Fits Chest Size 47 in to 48 in, Fits Waist Size 41 in to 42 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz, Standards FNS/PD 96-17 (MIL-C-83141A)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.