Shop PROPPER
See all product information
Create Account
Covert Vest, Polyester, Zipper, Navy, S
- Mfr # F54290X450S
- Zoro # G6345394
product price:Â
$
64.99
/ea
Key Features
Material
Polyester
Closure Type
Zipper
Fits Chest Size
Chest Pocket with Zip Closure for Secure Storage, Full-Zip Front with Two-Way Double Sliders, Large Front Hand Pockets with Zip Closure
Includes
Drawstring Waist with Dual Locking Toggles
Number of Pockets (Inside)
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F54290X450S
- Zoro #
- G6345394
- UPC #
- 788029418586
- Country of Origin
- Multiple
- Item
- Covert Vest
- Color
- Navy
- Material
- Polyester
- Closure Type
- Zipper
- Includes
- Drawstring Waist with Dual Locking Toggles
- Number of Pockets (Inside)
- 2
- Type
- Softshell
- Number of Pockets (Outside)
- 3
- Fits
- Athletic
- Features
- Chest Pocket with Zip Closure for Secure Storage, Full-Zip Front with Two-Way Double Sliders, Large Front Hand Pockets with Zip Closure
- Number of Outside Pockets
- 3
- Number of Inside Pockets
- 2
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Navy
- Traction Material
- Polyester
Dimensions
- Size
- S
- Fits Chest Size
- Chest Pocket with Zip Closure for Secure Storage, Full-Zip Front with Two-Way Double Sliders, Large Front Hand Pockets with Zip Closure
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Covert Vest, Softshell, Size S, Color Navy, Material 100 Percent Polyester, Fits Chest Size 34 In. to 36 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 3, Closure Type Zipper, Fits Athletic, Features Full-Zip Front with Two-Way Double Sliders, Large Front Hand Pockets with Zip Closure, Chest Pocket with Zip Closure for Secure Storage, Includes Drawstring Waist with Dual Locking Toggles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.