This item is Discontinued.

Propper Flame Resistant Pants, 30 in x 32 in 6.4 oz 65% Polyester/35% Cotton Ripstop F52855000130X32

This item is Discontinued.

Propper

Flame Resistant Pants, 30 in x 32 in 6.4 oz 65% Polyester/35% Cotton Ripstop (Discontinued)

Mfr # F52855000130X32
Zoro # G6346751
UPC # 788029413383
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F52855000130X32
Zoro #
G6346751
UPC #
788029413383
Country of Origin
Multiple
Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.4 oz
Color
Black
Inseam
32 in
Pockets
17
Material
35% Cotton, 65% Polyester
Includes
Extra-Large Belt Loops, Slider Waistband, D-Ring with Key Silencer Pocket
Garment Style
EMS Pants
Binding
Snap, Zipper Fly
Number of Pockets
17
Uniform Type
General
Fit Type
Classic
Pant Sizing
Regular
Shirt Sizing
Regular
Gender
Men's
Shell Material
35% Cotton, 65% Polyester
Wire Color
Black
Traction Material
35% Cotton, 65% Polyester

Dimensions

Size
30 in x 32 in
Fits Waist Size
30 in
Garment Size
Regular
Bottle Size
30 in x 32 in
Size - Alpha
30 in x 32 in
Container Size
30 in x 32 in

Description

EMS Pants, Size 30 In. x 32 In., Black, Fits Waist Size 30 In., Garment Style EMS Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.