This item is Discontinued.

Propper Flame Resistant Pants, 38 in x 36 in 6.4 oz 65% Polyester/35% Cotton Ripstop F52855000138X36

This item is Discontinued.

Propper

Flame Resistant Pants, 38 in x 36 in 6.4 oz 65% Polyester/35% Cotton Ripstop (Discontinued)

Mfr # F52855000138X36
Zoro # G6378285
UPC # 788029413567
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F52855000138X36
Zoro #
G6378285
UPC #
788029413567
Country of Origin
Multiple
Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.4 oz
Color
Black
Inseam
36 in
Garment Style
EMS Pants
Material
35% Cotton, 65% Polyester
Pockets
17
Includes
Extra-Large Belt Loops, Slider Waistband, D-Ring with Key Silencer Pocket
Number of Pockets
17
Binding
Snap, Zipper Fly
Uniform Type
General
Fit Type
Classic
Pant Sizing
Regular
Shirt Sizing
Regular
Gender
Men's
Shell Material
35% Cotton, 65% Polyester
Wire Color
Black
Traction Material
35% Cotton, 65% Polyester

Dimensions

Size
38 in x 36 in
Fits Waist Size
38 in
Garment Size
Regular
Bottle Size
38 in x 36 in
Size - Alpha
38 in x 36 in
Container Size
38 in x 36 in

Description

EMS Pants, Size 38 In. x 36 In., Black, Fits Waist Size 38 In., Garment Style EMS Pants, Inseam 36 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.