This item is Discontinued.
This item is Discontinued.
Flame Resistant Pants, 56 in x 37-1/2 in 6.4 oz 65% Polyester/35% Cotton Ripstop (Discontinued)
Mfr #
F52855000156X37
Zoro #
G6378346
UPC # 788029413741
Country of Origin Multiple
Category Flame Resistant & Arc Flash Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F52855000156X37
- Zoro #
- G6378346
- UPC #
- 788029413741
- Country of Origin
- Multiple
- Item
- Flame Resistant Pants
- Material Trade Name
- 65% Polyester/35% Cotton Ripstop
- Fabric Weight
- 6.4 oz
- Color
- Black
- Inseam
- 37 in Unhemmed
- Includes
- Extra-Large Belt Loops, Slider Waistband, D-Ring with Key Silencer Pocket
- Garment Style
- EMS Pants
- Material
- 35% Cotton, 65% Polyester
- Pockets
- 17
- Binding
- Snap, Zipper Fly
- Number of Pockets
- 17
- Uniform Type
- General
- Fit Type
- Classic
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Black
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- 56 in x 37-1/2 in
- Fits Waist Size
- 56 in
- Garment Size
- Regular
- Bottle Size
- 56 in x 37-1/2 in
- Size - Alpha
- 56 in x 37-1/2 in
- Container Size
- 56 in x 37-1/2 in
Description
EMS Pants, Size 56 In. x 37-1/2 In., Black, Fits Waist Size 56 In., Garment Style EMS Pants, Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.