Extrication Suit, Fire Resistant Cotton; Nylon, 7.7 oz Fabric Weight, 34 in Inseam, Khaki, L

  • Mfr # F51412X250L3

  • Zoro # G1608831


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Material
Fire Resistant Cotton; Nylon
Fabric Weight
7.7 oz
Gender
Men's
Insulated
No
Closure Type
Hook-and-Loop, Zipper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F51412X250L3
Zoro #
G1608831
UPC #
788029456588
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
42 in to 44 in
Fits Waist Size
36 in to 38 in
Trim Width
3 in

Details

Item
Extrication Suit
Color
Khaki
Material
Fire Resistant Cotton; Nylon
Fabric Weight
7.7 oz
Inseam
34 in
Gender
Men's
Insulated
No
Closure Type
Hook-and-Loop, Zipper
Lining Material
Cotton/Nylon
Number of Outside Pockets
16
Standards
ASTM F1506-10a, NFPA 70E
Hammer Loop
No
Pockets
Mic Clip Pocket, Radio Pocket Left Chest, Scissor Pocket, Utility Pocket Right Chest, (2) Rear Patch Pockets, (2) Semi-Bellowed Cargo Pockets

Description

Extrication Suit, Size L, Fits Chest Size 42 in to 44 in, Inseam 34 in, Khaki, Trim Width 3 in, Material Fire Resistant Cotton; Nylon, Lining Material Cotton/Nylon, Hook-and-Loop, Zipper Closure Type, Pockets Mic Clip Pocket, Radio Pocket Left Chest, Scissor Pocket, Utility Pocket Right Chest, (2) Rear Patch Pockets, (2) Semi-Bellowed Cargo Pockets, Standards ASTM F1506-10a, NFPA 70E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.