This item is Discontinued.
This item is Discontinued.
Flame Resistant Pants, Xl 6.5 oz 65% Polyester/35% Cotton Ripstop (Discontinued)
Mfr #
F520138001XL3
Zoro #
G6300104
UPC # 788029059376
Country of Origin Haiti
Category Flame Resistant & Arc Flash Pants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F520138001XL3
- Zoro #
- G6300104
- UPC #
- 788029059376
- Country of Origin
- Haiti
- Item
- Flame Resistant Pants
- Material Trade Name
- 65% Polyester/35% Cotton Ripstop
- Fabric Weight
- 6.5 oz
- Color
- Black
- Inseam
- 32 1/2 in to 35 1/2 in
- Material
- 35% Cotton, 65% Polyester
- Pockets
- 6
- Garment Style
- Military Pants
- Binding
- Button Fly
- Number of Pockets
- Y
- Uniform Type
- BDU
- Fit Type
- Classic
- Pant Sizing
- Long
- Shirt Sizing
- Long
- Gender
- Men's
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Black
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- XL
- Fits Waist Size
- 39 in to 42 in
- Garment Size
- Long
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Black, Size XL Long, Fits Waist Size 39 to 42 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.