This item is Discontinued.
This item is Discontinued.
Fleece Pullover, S, Regular, Navy (Discontinued)
Mfr #
F54300W450S
Zoro #
G6345543
UPC # 788029418821
Country of Origin Multiple
Category Hoodies and Sweatshirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F54300W450S
- Zoro #
- G6345543
- UPC #
- 788029418821
- Country of Origin
- Multiple
- Item
- Fleece Pullover
- Color
- LAPD Navy
- Material
- 100% Polyester
- Fabric Weight
- 6.4 oz
- Gender
- Men's
- Type
- Regular
- Garment Style
- Pullover
- Includes
- Drawstring Waist with Dual Locking Toggles, Pull-Out ID Panel, Zipper Pocket for Secure Storage and Hook Tape for Badge Attachment on Left Sleeve
- Pockets
- 2
- Closure Type
- Quarter Zip Pullover
- Product Type
- Fleece Pullover
- Binding
- Zipper
- Uniform Type
- General
- For Use With
- Full Zip Tech Sweater
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 100% Polyester
- Wire Color
- Navy
- Compatible Product Type
- Full Zip Tech Sweater
- Traction Material
- 100% Polyester
Dimensions
- Size
- S
- Fits Chest Size
- 34 in to 36 in
- Sleeve Length
- 33 in to 33 1/2 in
- Neck Size
- 14 in to 14 1/2 in
- Garment Size
- Regular
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Fleece Pullover, Size S, Navy, Fits Chest Size 34 In. to 36 In., Garment Style Fleece Pullover, Material 100 Percent Polyester, Fabric Weight 6.4 oz., Pockets 2, Type Regular, Includes Pull-Out Id or Badge Panel, Zipper Pocket for Secure Storage and Hook Tape for Badge Attachment on Left Sleeve, Large Front Hand Pockets with Zip Closure, Drawstring Waist with Dual Locking Toggles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.