Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 28 5/8 in Inseam, Black, 42 Short

  • Mfr # F51154600142S

  • Zoro # G6265445


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
28 5/8 in
Closure Type
Hook-and-Loop
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F51154600142S
Zoro #
G6265445
UPC #
788029334640
Country of Origin
Multiple

Dimensions

Size
42 Short
Fits Chest Size
41 in to 42 in
Garment Size
Short

Details

Item
Flight Suit
Color
Black
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
28 5/8 in
Closure Type
Hook-and-Loop
Insulated
No
Gender
Unisex
Hammer Loop
No
Number of Outside Pockets
6
Standards
FNS/PD 96-17 (MIL-C-83141A)
Pant Sizing
Short
Shirt Sizing
Short

Description

Flight Suit, Unisex, 42 in, Inseam 28 5/8 in, Color Black, Fits Chest Size 41 in to 42 in, Fits Waist Size 35 in to 36 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz, Standards FNS/PD 96-17 (MIL-C-83141A)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products