Flight Suit, Nomex(R), 4.5 oz Fabric Weight, 28 7/8 in Inseam, Air Force Tan, 46 Short
Mfr # F51154622146S
Zoro # G6265542
product price:Â $254.99
/ea
Free Shipping & Returns
Key Features
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
28 7/8 in
Closure Type
Hook-and-Loop
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F51154622146S
Zoro #
G6265542
UPC #
788029403612
Country of Origin
Cambodia
Dimensions
Size
46 Short
Fits Chest Size
45 in to 46 in
Garment Size
Short
Details
Item
Flight Suit
Color
Air Force Tan
Material
Nomex(R)
Fabric Weight
4.5 oz
Inseam
28 7/8 in
Closure Type
Hook-and-Loop
Insulated
No
Gender
Unisex
Number of Outside Pockets
6
Hammer Loop
No
Standards
NIR Compliant
Pant Sizing
Short
Shirt Sizing
Short
Description
Flight Suit, Unisex, 46 in, Inseam 28 7/8 in, Color Tan, Fits Chest Size 45 in to 46 in, Fits Waist Size 39 in to 40 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz, Standards NIR Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.