This item is Discontinued.

Propper Jacket, 100% Polyester Fleece, Nylon, Zip, Foliage Green, R/M F54880E368M2

This item is Discontinued.

Propper

Jacket, 100% Polyester Fleece, Nylon, Zip, Foliage Green, R/M (Discontinued)

Mfr # F54880E368M2
Zoro # G0188100
UPC # 788029389060
Country of Origin Haiti
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F54880E368M2
Zoro #
G0188100
UPC #
788029389060
Country of Origin
Haiti
Item
Jacket
Color
Foliage Green
Material
100% Polyester Fleece, Nylon
Fabric Weight
6.4 oz
Closure Type
Zip
Number of Pockets
4
Garment Style
Jacket
Pockets
4
Style
Tactical
Type
Fleece
Uniform Type
General
Shell Material
100% Polyester Fleece
Wire Color
Green
Traction Material
100% Polyester Fleece

Dimensions

Size
R/M
Length
28 in
Fits Chest Size
56 in
Sleeve Length
34-1/2 in
Bottle Size
M
Size - Alpha
M
Container Size
M

Description

Tactical Fleece Jacket, Size M, Color Foliage Green, Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Length 28 In., Sleeve Length 34-1/2 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.